- Direction Control Valve
- Pilot To Shift Valve Type
- PTS3-16 Series
- 35 gal/min Maximum Flow
| Series | PTS3-16 |
| Pilot Pressure | 27 psi |
| Valve Type | Pilot To Shift |
| Flow [Max] | 35 gal/min |
| Pilot/Drain | Internal Drain |
| Style | 3-Way, 2-Position |
| Model No. | PTS3-16V-0-27 |
| Seal Type | Viton |
| Weight | 0.0 LB |

