- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port Restrictor Plugs | None |
| Mounting | Subplate/Manifold Mount |
| Operation | Solenoid Operated |
| Crossover | P Blocked, A or B to T |
| Model No. | DG4S4-0133C-24DC-50 |
| Performance | Standard Performance |
| Voltage & Frequency | 24 VDC |
| Mechanical Options | None |
| NFPA Size | D05 |
| Cycle Rate [Max] | N/A |
| No. of Stages | Single Stage |
| Solenoid Air Gap Code | None |
| Response Type | Standard Response |
| Pressure [Max] | 11000 psi |
| Seal Material | Buna-N |
| Body Material | Gray Iron |
| Tank Port Rating | 1000 |
| Valve Type | Standard-Duty |
| Electrical Options Code | None |
| Overrides | No Overrides |
| Indicator Lights | No |
| Function | 3-Position Spring Centered |
| Actuator Type | Solenoid |
| Pilot/Drain | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Leakage | Standard Performance |
| Coil Type | No Coil |
| Center Position | P Blocked, A & B to T |
| Compatible Fluids | Petroleum Oil |
| Surge Suppressor/Damper | None |
| Fluid Cleanliness | 19/17/14 micron |
| Electrical Options | None |
| Spool Code | 33 |
| Spool Spring Arrangement Code | C |
| AC/DC | DC |
| Temperature Range [Min] | 68 °F |
| Design No. | 50 |
| Coil Rating Code | None |
| Electrical Connection | Ground Terminal |
| Flow Direction Code | 4 |
| Reducer Module | N/A |
| Rated Flow [Max] | 24 gal/min |
| Pressure Port Check Valve Pressure | N/A |
| Temperature Range [Max] | 122 °F |
| Port T Pressure Rating | 1000 psi |
| Solenoid | Double |
| Pilot Valve Type | N/A |
| Mechanical Options Code | None |
| Manual Override | Plain Override |
| Weight | 10.0 LB |

