Skip to content Skip to navigation menu
Vickers by Danfoss3520VQ-25A12-1AA20

3520VQ-25A12-1AA20

Vickers Fixed Displacement Double Vane Pump
Item #105215765
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss3520VQ-25A12-1AA20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Displacement Cover End (cu in/revolution) 2.41
Port Size 3
Minor Diameter [Max] N/A
Pump Series 3520VQ
Pressure Port Size, Shaft End 1 1/4 in Flange
Shaft Key 5/16 in
Port Orientation - Shaft End Outlet Opposite Inlet
Relief Valve Setting N/A
Port Orientation - Cover End Outlet 135° CCW from Inlet
Cover End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Spline Description N/A
Minor Diameter N/A
Displacement Shaft End (cu in/revolution) 4.98
Pilot Type Standard Pilot
Major Diameter [Min] N/A
Shaft Length 2 1/2 in
Minor Diameter [Min] N/A
Shaft Seal Type Single Shaft Seal
Shaft Dia. 1.25 in
Seal Material Buna-N
Rotation Right Hand (CW)
Pressure Port Size, Cover End 3/4 in Flange
Port Type Flange
Mounting Flange Mount
Shaft Type Straight w/ Key
Integral Valve Configuration w/o Integral Valves
Model No. 3520VQ-25A12-1AA20
Major Diameter [Max] N/A
Shaft End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Mounting Flange SAE C, 2 Bolt
Controlled Flow Rate N/A
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison