Skip to content Skip to navigation menu
Vickers by Danfoss3520VQ-35A11-1AA20

3520VQ-35A11-1AA20

Vickers Fixed Displacement Double Vane Pump
Item #105216165
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss3520VQ-35A11-1AA20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Relief Valve Setting N/A
Controlled Flow Rate N/A
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Major Diameter [Max] N/A
Mounting Flange SAE C, 2 Bolt
Shaft Key 5/16 in
Shaft Dia. 1.25 in
Shaft Seal Type Single Shaft Seal
Major Diameter [Min] N/A
Seal Material Buna-N
Port Size 3
Pressure Port Size, Shaft End 1 1/4 in Flange
Model No. 3520VQ-35A11-1AA20
Rotation Right Hand (CW)
Pilot Type Standard Pilot
Port Orientation - Shaft End Outlet Opposite Inlet
Pressure Port Size, Cover End 3/4 in Flange
Minor Diameter [Min] N/A
Displacement Shaft End (cu in/revolution) 6.88
Shaft Length 2 1/2 in
Mounting Flange Mount
Integral Valve Configuration w/o Integral Valves
Port Type Flange
Cover End Flow @ RPM 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm
Displacement Cover End (cu in/revolution) 2.22
Shaft Type Straight w/ Key
Minor Diameter N/A
Port Orientation - Cover End Outlet 135° CCW from Inlet
Minor Diameter [Max] N/A
Spline Description N/A
Pump Series 3520VQ
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison