- V20 Series Vane Pump
- Right Hand (CW)
- Foot Bracket @ 12 o'clock
- 19.5 gal/min @ 1,800 rpm
- 3/4 in Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Shaft Type | Straight w/ Key |
| Port Size | 1 1/4 |
| Port Type | NPT |
| Shaft Key | 3/16 in |
| Mounting | Foot Mounted |
| Integral Valve Configuration | w/o Integral Valves |
| Seal Material | Buna-N |
| Shaft Length | 2.66 in |
| Shaft Dia. | 0.75 in |
| Mounting Flange | Foot Bracket @ 12 o'clock |
| Displacement (in³/rev) | 2.59 |
| Pump Series | V20 |
| Inlet Port Code | P |
| Outlet Port Position | 90° CW from Inlet |
| Flow @ RPM | 13 gpm @ 1200 rpm |
| Mounting Flange Code | 2 |
| Design No. | 11 |
| Rotation | Right Hand (CW) |
| Shaft Code + Outlet Port Code | 1D |
| GPM @ Speed | 19.5 gpm @ 1750 rpm |
| Pressure Port Code | P |
| Pressure Port | 3/4 in NPT |
| Pressure [Max] | 2200 psi |
| Weight | 18.0 LB |

