- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Configuration | Single |
| Pump Series | V20 |
| Seal Material | Viton |
| Weight | 1.0 LB |

