Vickers by Danfoss
380706
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103596159
- Series PVB45 Foot Mounted Piston Pump
- Right Hand
- Single Shaft Design
- 45 gal/min
- 1 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
| Shaft Type | Straight w/ Key |
| Design No. | 20 |
| Port Location | Side Port |
| Maximum Displacement Adjustment | No |
| Model No. | PVB45-FRSF-20-CM8 11 |
| Origin | Piston Pumps |
| Mounting | Foot Mounted |
| Outlet Port | 2 in Flange |
| Rotation | Right Hand (CW) |
| Pressure Adjustment [Max] | 1500 psi |
| Control Type | Pressure Compensator |
| Shaft Style | Single Shaft |
| Displacement Type | Variable |
| GPM @ Speed | 45 gpm @ 1750 rpm |
| Port Type | Flange |
| Special Design Option | N/A |
| Mounting Flange | Flanged |
| Pressure [Max] | 3000 psi |
| Displacement (in³/rev) | 5.76 |
| Manufacturer Part No. | PVB45-FRSF-20-CM8 11 |
| Pressure Compensator Variation | N/A |
| Shaft Dia. | 1.75 in |
| Series | PVB45 |
| Pressure Adjustment [Min] | 150 psi |
| Control Location | N/A |
| Inlet Port | 2 |
| Seal Material | Buna-N |
| Pump Type | Variable Displacement Open Circuit |
| Case Drain | SAE-12 |
| Displacement Zone | One Side of Center |
| Weight | 211.0 LB |
