- Series VTM42 Right Hand (CW) Power Steering Pump
- 5 gal Capacity
- 3 gal/min @ 1,500 rpm Flow Rate
- 1,250 psi Relief Valve Setting
- 115 in3 Reservoir
description
- Optimum running clearances and hydraulic balance provide sustained high efficiency throughout pump life.Vickers' design eliminates pressure-induced bearing loads to provide longer life and reduced maintenance. Flow control and relief eliminate the need for separate valves.
features
- High efficiency
- Hydraulic balance
- Integral valves
| Flow @ RPM | 3 gpm @ 1500 rpm |
| Filter Element | w/ Filter Element |
| Rotation | Right Hand (CW) |
| Pressure [Max] | 2000 psi |
| Displacement (in³/rev) | 0.96 |
| Delivery @ 1,200 RPM | 5 gal |
| Pump Series | VTM42 |
| Manifold Type | No Manifold |
| Inlet Strainer | w/o Inlet Strainer |
| Relief Valve Setting | 1250 psi |
| Reservoir Capacity | 115 in3 |
| Weight | 14.0 LB |

