- Check Valve
- Cartridge Only Port Type
| Leakage | 0.25 cc/min |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Orifice Size | 0.9 mm |
| Temperature Range [Min] | -22 °F |
| Flow [Max] | 1.5 gal/min |
| Housing | No |
| No. of Valve Ports | 2 |
| Series | 3CP2 |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 2 |
| Cavity | A879 |
| Model No. | 3CP2-0.9S |
| Pressure [Max] | 3000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Housing Material | Steel |
| Seal Material | Nitrile |
| Port Type | Cartridge Only |
| Temperature Range [Max] | 194 °F |
| Weight | 0.0 LB |

