- Load Control Valve
- Overcenter Valve Type
| Pilot Ratio | 3:1 |
| Valve Type | Overcenter |
| Leakage | 0.25 cc/min |
| Adjustment Type | Screw |
| Installation | Screw-in Cartridge |
| Housing Material | Aluminum |
| Style | Fully Balanced |
| Seal Material | Nitrile |
| No. of Housing Ports | 3 |
| Valve Torque into Cavity | 100 Nm |
| No. of Valve Ports | 3 |
| Model No. | 1CEB120-P-35S-3-HS-SP3500 |
| Flow [Max] | 30 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Relief Range [Max] | 5076 psi |
| Valve Material | Steel |
| Operation | Pilot Operated |
| Weight | 0.0 LB |

