- Pressure Control Valve
- 1GR150 Series
| Pressure [Max] | 80 psi |
| Housing Material | Aluminum |
| Seal Material | Nitrile |
| Adjustment Type | Leakproof Screw |
| Pressure Setting | 80 psi |
| Model No. | 1GR150-P8T-0.6S |
| Flow [Max] | 40 gal/min |
| Series | 1GR150 |
| Operating Pressure [Min] | 4 psi |
| Weight | 0.0 LB |

