- Pressure Control Valve
- Pressure Reducing Valve Type
- 1PD22 Series
| Pressure [Max] | 3046 psi |
| Series | 1PD22 |
| Type | Pressure Reducing Valve |
| Installation | Screw-in Cartridge |
| Adjustment Type | Knob |
| Model No. | 1PD22R24S-59 |
| Operating Pressure [Max] | 3046 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Pilot Ratio | 100:1 |
| Weight | 0.0 LB |

