- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Operation | Solenoid Operated |
| Solenoid | Double |
| Leakage | Standard Performance |
| Mechanical Options Code | None |
| Cycle Rate [Max] | N/A |
| Mechanical Options | None |
| Response Type | Standard Response |
| Solenoid Air Gap Code | None |
| Pressure [Max] | 11500 psi |
| Mounting | Subplate/Manifold Mount |
| AC/DC | AC |
| Port T Pressure Rating | 1000 psi |
| Compatible Fluids | Petroleum Oil |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot Valve Type | N/A |
| Temperature Range [Max] | 122 °F |
| Rated Flow [Max] | 24 gal/min |
| NFPA Size | D05 |
| Voltage & Frequency | 115 VAC - 50/60 Hz |
| Actuator Type | Solenoid |
| Tank Port Rating | 1000 |
| Center Position | P Blocked, A & B to T |
| Overrides | No Overrides |
| Coil Rating Code | None |
| Body Material | Gray Iron |
| Pilot/Drain | None |
| Electrical Options | None |
| No. of Stages | Single Stage |
| Performance | Standard Performance |
| Seal Material | Buna-N |
| Valve Type | Standard-Duty |
| Manual Override | Plain Override |
| Spool Spring Arrangement Code | C |
| Temperature Range [Min] | 68 °F |
| Design No. | 50 |
| Electrical Options Code | L |
| Flow Direction Code | 4 |
| Function | 3-Position Spring Centered |
| Actuation Identification | Solenoid A, Solenoid B |
| Indicator Lights | Yes |
| Port Restrictor Plugs | None |
| Surge Suppressor/Damper | None |
| Reducer Module | N/A |
| Model No. | DG4S4L-016C-115AC-50/60-50 |
| Spool Code | 6 |
| Electrical Connection | Ground Terminal |
| Crossover | P Blocked, A or B to T |
| Coil Type | No Coil |
| Pressure Port Check Valve Pressure | N/A |
| Weight | 10.0 LB |

