Skip to content Skip to navigation menu
Vickers by Danfoss421601-Z

421601-Z

Vickers Fixed Displacement Double Vane Pump
Item #102103144
  • Series 2520VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, Straight w/Key
  • 31.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss421601-Z
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, Straight w/Key
  • 31.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Mounting Flange SAE B, 2 Bolt
Shaft Type Straight w/ Key
Relief Valve Setting N/A
Minor Diameter [Min] N/A
Pump Series 2520VQ
Major Diameter [Min] N/A
Port Size 2 1/2
Major Diameter [Max] N/A
Minor Diameter [Max] N/A
Shaft Dia. 0.875 in
Shaft Seal Type Single Shaft Seal
Minor Diameter N/A
Displacement Shaft End (cu in/revolution) 4.12
Controlled Flow Rate N/A
Port Type Flange
Shaft End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Displacement Cover End (cu in/revolution) 1.67
Port Orientation - Cover End Outlet 45° CW from Inlet
Mounting Flange Mount
Seal Material Buna-N
Rotation Left Hand (CCW)
Port Orientation - Shaft End Outlet 90° CW from Inlet
Manufacturer Part No. 2520VQ21A8-1DC20-LH
Cover End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Model No. 2520VQ21A8-1DC20-LH
Spline Description N/A
Shaft Key 3/16 in
Pressure Port Size, Cover End 3/4 in Flange
Shaft Length 1.9375 in
Pressure Port Size, Shaft End 1 in Flange
Pilot Type Standard Pilot
Integral Valve Configuration w/o Integral Valves
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison