Vickers by Danfoss
429913-1
Vickers Fixed Displacement Single Vane Pump
Item #102104516
-
Build To Order
- V10 Series Vane Pump
- Right Hand (CW)
- 5/8" Shaft, 9 Tooth Splined
- SAE A, 2-Bolt Mounting
- Outlet Port is Opposite Inlet Port
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Shaft Dia. | 0.625 in |
| Port Type | SAE |
| Flow @ RPM | 3 gpm @ 1200 rpm |
| Port Size | SAE-16 |
| Pressure [Max] | 2500 psi |
| Displacement (in³/rev) | 0.6 |
| Shaft Type | 9 Tooth Splined |
| Seal Material | Buna-N |
| Pump Series | V10 |
| Mounting | Flange Mount |
| Pressure Port | 1/2 in NPT |
| Shaft Code | 11 |
| Shaft Code + Outlet Port Code | 11A |
| Outlet Port Position | Opposite Inlet Port |
| Mounting Flange Code | 1 |
| Shaft Length | 1.25 in |
| Design No. | 20 |
| Inlet Port Code | S |
| Mounting Flange | SAE A, 2 Bolt |
| Shaft Key | N/A |
| Rotation | Right Hand (CW) |
| Pressure Port Code | P |
| Integral Valve Configuration | w/o Integral Valves |
| Weight | 15.0 LB |
-
Build To Order

