Skip to content Skip to navigation menu
Vickers by Danfoss429938-4

429938-4

Vickers Fixed Displacement Double Vane Pump
Item #102104512
  • Series 2520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 21 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss429938-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 21 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Orientation - Shaft End Outlet 90° CW from Inlet
Shaft Dia. 0.875 in
Mounting Flange SAE B, 2 Bolt
Pump Series 2520VQ
Minor Diameter [Min] N/A
Seal Material Buna-N
Pilot Type Standard Pilot
Shaft Seal Type Single Shaft Seal
Port Type Flange
Integral Valve Configuration w/o Integral Valves
Shaft Key N/A
Manufacturer Part No. 2520VQ14C14-11DD20
Shaft Type 13 Tooth Splined
Displacement Cover End (cu in/revolution) 2.8
Displacement Shaft End (cu in/revolution) 2.77
Pressure Port Size, Cover End 1 1/16 in SAE O-Ring
Controlled Flow Rate N/A
Model No. 2520VQ14C14-11DD20
Port Size 2 1/2
Port Orientation - Cover End Outlet 135° CW from Inlet
Spline Description 16/32
Mounting Flange Mount
Minor Diameter [Max] N/A
Major Diameter [Min] 0.872 in
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Relief Valve Setting N/A
Shaft Length 1.375 in
Minor Diameter 0.715 in
Shaft End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Rotation Right Hand (CW)
Pressure Port Size, Shaft End 1 5/16 in SAE O-Ring
Major Diameter [Max] 0.873 in
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison