Skip to content Skip to navigation menu
Vickers by Danfoss430185-1

430185-1

Vickers Fixed Displacement Double Vane Pump
Item #102103518
  • Series 2520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 31.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss430185-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 31.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Major Diameter [Min] 0.872 in
Rotation Right Hand (CW)
Shaft End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Shaft Type 13 Tooth Splined
Manufacturer Part No. 2520VQ21E11-11AA20
Seal Material Buna-N
Pump Series 2520VQ
Mounting Flange SAE B, 2 Bolt
Port Orientation - Cover End Outlet 135° CCW from Inlet
Spline Description 16/32
Port Orientation - Shaft End Outlet Opposite Inlet
Controlled Flow Rate N/A
Pressure Port Size, Shaft End 1 in Flange
Minor Diameter 0.715 in
Displacement Shaft End (cu in/revolution) 4.12
Pressure Port Size, Cover End 1 1/16 in SAE O-Ring
Displacement Cover End (cu in/revolution) 2.22
Shaft Dia. 0.875 in
Cover End Flow @ RPM 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm
Integral Valve Configuration w/o Integral Valves
Model No. 2520VQ21E11-11AA20
Port Size 2 1/2
Shaft Length 1 3/8 in
Major Diameter [Max] 0.873 in
Minor Diameter [Max] N/A
Port Type Flange
Relief Valve Setting N/A
Shaft Seal Type Single Shaft Seal
Minor Diameter [Min] N/A
Pilot Type Standard Pilot
Shaft Key N/A
Mounting Flange Mount
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison