- Single Unit Vane Pumps - Fixed Displacement
- 45VQ Pump Series
- Left Hand (CCW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Pressure [Max] | 2500 psi |
| Mounting Flange | SAE C, 2 Bolt |
| Model No. | 45VQ42A-1C20-LH |
| Shaft Type | Straight w/ Key |
| Flow Rate | 42 gal/min @ 1200 rpm |
| Shaft Seal Type | Single Shaft Seal |
| Shaft Length | 2.44 in |
| Port Size | 3 |
| Port Type | Flange |
| Outlet Port Position | Inline w/ Inlet |
| Pump Series | 45VQ |
| Mounting | Flange Mount |
| GPM @ Speed | 63 gpm @ 1800 rpm |
| Rotation | Left Hand (CCW) |
| Flow @ RPM | 42 gpm @ 1200 rpm |
| Seal Material | Buna-N |
| Shaft Code | 1 |
| Design No. | 20 |
| Integral Valve Configuration | w/o Integral Valves |
| Shaft Key | 5/16 in |
| Shaft Dia. | 1.25 in |
| Mounting Code | None |
| Displacement (in³/rev) | 8.5 |
| Manufacturer Part No. | 45VQ42A-1C20-LH |
| Pressure Port | 1 1/2 in Flange |
| Inlet Port Code | A |
| Weight | 75.0 LB |

