Skip to content Skip to navigation menu
Vickers by Danfoss435408-4

435408-4

Vickers Fixed Displacement Double Vane Pump
Item #102031787
  • Series 4520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 90 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3 1/2" Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss435408-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 90 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pressure Port Size, Shaft End 1 1/2 in Flange
Rotation Right Hand (CW)
Major Diameter [Min] N/A
Relief Valve Setting N/A
Spline Description N/A
Controlled Flow Rate N/A
Model No. 4520VQ60A12-1DD20
Shaft Type Straight w/ Key
Shaft Dia. 1.25 in
Mounting Flange SAE C, 2 Bolt
Cover End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Shaft Key 5/16 in
Shaft Seal Type Single Shaft Seal
Major Diameter [Max] N/A
Port Orientation - Cover End Outlet 135° CW from Inlet
Pump Series 4520VQ
Pressure Port Size, Cover End 3/4 in Flange
Pilot Type Standard Pilot
Displacement Shaft End (cu in/revolution) 11.8
Minor Diameter [Min] N/A
Port Orientation - Shaft End Outlet 90° CW from Inlet
Minor Diameter N/A
Port Size 3 1/2
Port Type Flange
Shaft Length 1.9375 in
Displacement Cover End (cu in/revolution) 2.41
Seal Material Buna-N
Mounting Flange Mount
Integral Valve Configuration w/o Integral Valves
Manufacturer Part No. 4520VQ60A12-1DD20
Shaft End Flow @ RPM 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm
Minor Diameter [Max] N/A
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison