Skip to content Skip to navigation menu
Vickers by Danfoss572083-3

572083-3

Vickers Fixed Displacement Double Vane Pump
Item #102025529
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 3525VQ Pump Series
  • Flange Mount
  • 14 Tooth Splined Shaft Type
  • 1 1/4 in Shaft Diameter
  • Right Hand (CW) Rotation
+ Show More + Show Less
Vickers by Danfoss572083-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 3525VQ Pump Series
  • Flange Mount
  • 14 Tooth Splined Shaft Type
  • 1 1/4 in Shaft Diameter

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Key N/A
Shaft Length 1.9375 in
Port Orientation - Cover End Outlet 45° CW from Inlet
Shaft Seal Type Single Shaft Seal
Minor Diameter [Max] N/A
Spline Description 12/24
Shaft Dia. 1.25 in
Configuration Double
Controlled Flow Rate N/A
Shaft Type 14 Tooth Splined
Mounting Flange SAE C, 2 Bolt
Seal Material Buna-N
Pilot Type Standard Pilot
Mounting Flange Mount
Port Size 3
Port Orientation - Shaft End Outlet Inline w/Inlet
Pressure Port Size, Cover End 1 in Flange
Minor Diameter [Min] N/A
Model No. 3525VQ30A17-11CC20
Relief Valve Setting N/A
Displacement Cover End (cu in/revolution) 3.4
Manufacturer Part No. 3525VQ30A17-11CC20
Cover End Flow @ RPM 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm
Shaft End Flow @ RPM 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm
Displacement Shaft End (cu in/revolution) 6
Port Type Flange
Major Diameter [Min] 1.247 in
Major Diameter [Max] 1.248 in
Integral Valve Configuration w/o Integral Valves
Minor Diameter 1.04 in
Pump Series 3525VQ
Pressure Port Size, Shaft End 1 1/4 in Flange
Rotation Right Hand (CW)
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison