Skip to content Skip to navigation menu
Vickers by Danfoss574833-2

574833-2

Vickers Fixed Displacement Single Vane Pump
Item #102025166
  • V10 Series Vane Pump
  • Right Hand (CW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is 90° CCW from Inlet
  • 6 gal/min @ 1,800 rpm
+ Show More + Show Less
Vickers by Danfoss574833-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • V10 Series Vane Pump
  • Right Hand (CW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is 90° CCW from Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Pressure Port SAE-8
Mounting Flange SAE A, 2 Bolt
Shaft Key 3/16 in
Shaft Type Straight w/ Key
Port Type NPT
Pressure [Max] 2500 psi
GPM @ Speed 6 gpm @ 1800 rpm
Shaft Code + Outlet Port Code 1B
Rotation Right Hand (CW)
Flow @ RPM 4 gpm @ 1200 rpm
Integral Valve Configuration w/o Integral Valves
Mounting Flange Mount
Seal Material Viton
Mounting Flange Code 1
Outlet Port Position 90° CCW from Inlet
Displacement (in³/rev) 0.8
Port Size 1
Shaft Length 1 3/4 in
Inlet Port Code P
Pressure Port Code S
Design No. 20
Shaft Dia. 0.75 in
Pump Series V10
Weight 15.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison