Skip to content Skip to navigation menu
Vickers by Danfoss575494-3

575494-3

Vickers Fixed Displacement Double Vane Pump
Item #102028312
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 4535VQ Pump Series
  • Flange Mount
  • 14 Tooth Splined Shaft Type
  • 1 1/4 in Shaft Diameter
  • Right Hand (CW) Rotation
+ Show More + Show Less
Vickers by Danfoss575494-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 4535VQ Pump Series
  • Flange Mount
  • 14 Tooth Splined Shaft Type
  • 1 1/4 in Shaft Diameter

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pressure Port Size, Cover End 1 1/4 in Flange
Seal Material Buna-N
Minor Diameter [Min] N/A
Major Diameter [Max] 1.248 in
Shaft Type 14 Tooth Splined
Model No. 4535VQ50A30-11CC20
Minor Diameter 1.04 in
Mounting Flange Mount
Integral Valve Configuration w/o Integral Valves
Shaft End Flow @ RPM 50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm
Mounting Flange SAE C, 2 Bolt
Pilot Type Standard Pilot
Spline Description 12/24
Displacement Cover End (cu in/revolution) 6
Displacement Shaft End (cu in/revolution) 9.9
Controlled Flow Rate N/A
Pressure Port Size, Shaft End 1 1/2 in Flange
Manufacturer Part No. 4535VQ50A30-11CC20
Configuration Double
Port Type Flange
Minor Diameter [Max] N/A
Major Diameter [Min] 1.247 in
Port Orientation - Cover End Outlet Inline w/Inlet
Shaft Dia. 1.25 in
Port Size 4
Port Orientation - Shaft End Outlet Inline w/Inlet
Shaft Seal Type Single Shaft Seal
Pump Series 4535VQ
Shaft Key N/A
Relief Valve Setting N/A
Rotation Right Hand (CW)
Cover End Flow @ RPM 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm
Shaft Length 1.9375 in
Weight 118.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison