Skip to content Skip to navigation menu
Vickers by Danfoss576980-2

576980-2

Vickers Fixed Displacement Single Vane Pump
Item #102029228
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 0.730" Shaft, 11 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is 90° CCW from Inlet
  • 13.5 gal/min @ 1,800 rpm
+ Show More + Show Less
Vickers by Danfoss576980-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 0.730" Shaft, 11 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is 90° CCW from Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] 2500 psi
Mounting Flange Mount
Shaft Key N/A
Shaft Code + Outlet Port Code 38B
Outlet Port Position 90° CCW from Inlet
Shaft Dia. 0.73 in
Port Type SAE
Flow @ RPM 9 gpm @ 1200 rpm
Mounting Flange SAE A, 2 Bolt
Shaft Length 1 1/4 in
Mounting Flange Code 1
Port Size SAE-20
Displacement (in³/rev) 1.81
Inlet Port Code S
Integral Valve Configuration w/o Integral Valves
Shaft Type 11 Tooth Splined
Rotation Right Hand (CW)
Seal Material Buna-N
GPM @ Speed 13.5 gpm @ 1800 rpm
Design No. 11
Pressure Port SAE-12
Pressure Port Code S
Pump Series V20
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison