Skip to content Skip to navigation menu
Vickers by Danfoss591274-3

591274-3

Vickers Fixed Displacement Double Vane Pump
Item #102025893
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss591274-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 3/8" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pressure Port Size, Cover End 3/4 in Flange
Minor Diameter [Min] N/A
Mounting Flange Mount
Shaft Length 3 in
Port Type Flange
Pressure Port Size, Shaft End 1 1/4 in Flange
Shaft Key 5/16 in
Rotation Right Hand (CW)
Port Orientation - Cover End Outlet 45° CW from Inlet
Minor Diameter N/A
Integral Valve Configuration w/o Integral Valves
Major Diameter [Max] N/A
Minor Diameter [Max] N/A
Pilot Type Standard Pilot
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Port Size 3
Pump Series 3520VQ
Relief Valve Setting N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Seal Material Buna-N
Shaft Seal Type Single Shaft Seal
Shaft Type Straight w/ Key
Manufacturer Part No. 3520VQ35A11-86CC20
Displacement Cover End (cu in/revolution) 2.22
Controlled Flow Rate N/A
Model No. 3520VQ35A11-86CC20
Major Diameter [Min] N/A
Mounting Flange SAE C, 2 Bolt
Shaft Dia. 1.375 in
Cover End Flow @ RPM 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm
Spline Description N/A
Displacement Shaft End (cu in/revolution) 6.88
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison