Skip to content Skip to navigation menu
Vickers by Danfoss711-0165-032

711-0165-032

Vickers Fixed Displacement Double Vane Pump
Item #103443314
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 2525 Pump Series
  • Right Hand (CW) Rotation
Vickers by Danfoss711-0165-032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 2525 Pump Series
  • Right Hand (CW) Rotation
Shaft Seal Type Single Shaft Seal
Design No. 32
Seal Material Buna-N
Configuration Double
Working Pressure [Max] 4,061 psi
Bolt Circle Dia. 5 3/4 in
Rotation Right Hand (CW)
Mounting Flange SAE B, 2 Bolt
Pilot Diameter 0.57 in
Displacement Shaft End (cu in/revolution) 4.9
Paint Blue
Outlet Port Position [Rear] 90° CCW To Inlet Port
Bolt Size 4 x 0.37 in
Pump Series 2525
Vane Function Type Pump
Displacement Cover End (cu in/revolution) 4.3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison