- Pressure Relief Valve
- 44 to 3000 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
| Adjustment Type | Micrometer |
| Valve Mount Type | Subplate/Manifold Mounted |
| Fluid Cleanliness | 19/17/14 micron |
| Actuation Option | Proportional |
| Adjustment | Yes |
| Valve Type | Pressure Relief |
| Pressure Adjustment Range (psi) | 44 to 3,000 |
| Drain | Internal Drain |
| Body Material | Cast Iron |
| Manual Override | No |
| Model No. | CG2V 6FK 10 |
| Performance | Standard Performance |
| Seal Material | Buna-N |
| Flow [Max] | 100.00 gal/min |
| Pressure [Max] | 5,000 psi |
| Weight | 0.0 LB |

