- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Offset Function
| Spool Spring Arrangement Code | A |
| Rated Flow [Max] | 175 gal/min |
| Performance | High Performance |
| Pilot/Drain | Internal Pilot/External Drain |
| Mounting | Subplate/Manifold Mount |
| AC/DC | AC |
| Fluid Cleanliness | 19/17/14 micron |
| NFPA Size | D08 |
| Actuation Identification | Solenoid B |
| Compatible Fluids | Petroleum Oil |
| Operation | Pilot Operated |
| Leakage | High Performance |
| Function | Spring Offset |
| Model No. | DG5V-8-H-2A-K-M-FW-B-10 |
| Temperature Range [Min] | -40 °F |
| Reducer Module | No |
| Temperature Range [Max] | 230 °F |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Body Material | Ductile Iron |
| Actuator Type | Solenoid |
| Manual Override | Plain Override |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Seal Material | Buna-N |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| No. of Stages | Two Stage |
| Pressure [Max] | 5000 psi |
| Weight | 0.0 LB |

