- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
| No. of Stages | Two Stage |
| Spool Spring Arrangement Code | C |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Model No. | DG5V-8-S-11C-2-E-M-U-B-10 |
| Temperature Range [Max] | 230 °F |
| Compatible Fluids | Petroleum Oil |
| NFPA Size | D08 |
| Operation | Pilot Operated |
| Body Material | Ductile Iron |
| Performance | Standard Performance |
| Leakage | Standard Performance |
| Function | Spring Centered |
| Actuator Type | Solenoid |
| Temperature Range [Min] | -40 °F |
| Actuation Identification | Solenoid A, Solenoid B |
| Mounting | Subplate/Manifold Mount |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Reducer Module | No |
| Manual Override | Plain Override |
| Fluid Cleanliness | 19/17/14 micron |
| Coil Type | ISO 4400 (Din 43650) Connector |
| AC/DC | AC |
| Rated Flow [Max] | 175 gal/min |
| Pressure [Max] | 5000 psi |
| Pilot/Drain | External Pilot/External Drain |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

