Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850003-3

Vickers Fixed Displacement Double Vane Pump
Item #103587552
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pilot Type N/A
Model No. V2010-1F8B4B-1CC12
Shaft Dia. 0.875 in
Shaft Type Straight w/ Key
Rotation Right Hand (CW)
Displacement Shaft End (cu in/revolution) 1.62
Shaft Seal Type Single Shaft Seal
Port Size 1 1/2
Manufacturer Part No. V2010-1F8B4B-1CC12
Major Diameter [Max] N/A
Major Diameter [Min] N/A
Mounting Flange SAE B, 2 Bolt
Displacement Cover End (cu in/revolution) 0.8
Shaft Key 3/16 in
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Controlled Flow Rate N/A
Minor Diameter [Min] N/A
Relief Valve Setting N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Spline Description N/A
Seal Material Buna-N
Minor Diameter N/A
Shaft End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Port Orientation - Cover End Outlet 45° CW from Inlet
Cover End Flow @ RPM 4 gal/min @ 1200 rpm, 6 gal/min @ 1800 rpm
Minor Diameter [Max] N/A
Port Type Flange
Mounting Flange Mount
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Pump Series V2010
Shaft Length 2 5/16 in
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison