Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850032-7

Vickers Fixed Displacement Double Vane Pump
Item #101977479
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, 13 Tooth Splined
  • 10.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, 13 Tooth Splined
  • 10.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Major Diameter [Min] 0.872 in
Mounting Flange SAE B, 2 Bolt
Mounting Flange Mount
Port Size 1 1/2
Minor Diameter [Min] 0.7225 in
Pilot Type N/A
Cover End Flow @ RPM 3 gal/min @ 1200 rpm, 4.5 gal/min @ 1800 rpm
Rotation Left Hand (CCW)
Major Diameter [Max] 0.873 in
Shaft Key N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Port Orientation - Cover End Outlet 45° CW from Inlet
Pump Series V2010
Seal Material Buna-N
Model No. V2010-1F7S3S-11CC12-LH
Minor Diameter 0.728 in
Spline Description 16/32
Port Type Flange
Displacement Cover End (cu in/revolution) 0.6
Displacement Shaft End (cu in/revolution) 1.39
Shaft Type 13 Tooth Splined
Shaft Seal Type Single Shaft Seal
Controlled Flow Rate N/A
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Shaft Dia. 0.875 in
Manufacturer Part No. V2010-1F7S3S-11CC12-LH
Minor Diameter [Max] 0.7335 in
Shaft End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Relief Valve Setting N/A
Shaft Length 1.3125 in
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison