Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850054-2

Vickers Fixed Displacement Double Vane Pump
Item #101924137
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Shaft End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Shaft Type Straight w/ Key
Seal Material Buna-N
Shaft Key 3/16 in
Controlled Flow Rate N/A
Mounting Flange Mount
Pilot Type N/A
Shaft Length 2 5/16 in
Shaft Dia. 0.875 in
Model No. V2010-1F8S6S-1BB12
Major Diameter [Min] N/A
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Port Size 1 1/2
Spline Description N/A
Relief Valve Setting N/A
Pump Series V2010
Displacement Shaft End (cu in/revolution) 1.62
Minor Diameter [Min] N/A
Displacement Cover End (cu in/revolution) 1.19
Cover End Flow @ RPM 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm
Shaft Seal Type Single Shaft Seal
Minor Diameter [Max] N/A
Mounting Flange SAE B, 2 Bolt
Manufacturer Part No. V2010-1F8S6S-1BB12
Port Type Flange
Rotation Right Hand (CW)
Port Orientation - Cover End Outlet 45° CCW from Inlet
Minor Diameter N/A
Major Diameter [Max] N/A
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison