Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850059-4

Vickers Fixed Displacement Double Vane Pump
Item #101998572
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 13.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 13.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Orientation - Cover End Outlet 135° CW from Inlet
Port Type Flange
Shaft Seal Type Single Shaft Seal
Shaft End Flow @ RPM 9 gal/min @ 1200 rpm, 13.5 gal/min @ 1800 rpm
Rotation Right Hand (CW)
Minor Diameter 0.728 in
Displacement Shaft End (cu in/revolution) 1.81
Relief Valve Setting N/A
Manufacturer Part No. V2010-1F9S3S-11DD12
Pilot Type N/A
Major Diameter [Max] 0.873 in
Major Diameter [Min] 0.872 in
Cover End Flow @ RPM 3 gal/min @ 1200 rpm, 4.5 gal/min @ 1800 rpm
Minor Diameter [Min] 0.7225 in
Controlled Flow Rate N/A
Shaft Length 1 5/16 in
Displacement Cover End (cu in/revolution) 0.6
Shaft Key N/A
Pump Series V2010
Mounting Flange Mount
Port Size 1 1/2
Mounting Flange SAE B, 2 Bolt
Model No. V2010-1F9S3S-11DD12
Shaft Dia. 0.875 in
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Spline Description 16/32
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Shaft Type 13 Tooth Splined
Seal Material Buna-N
Minor Diameter [Max] 0.7335 in
Port Orientation - Shaft End Outlet 90° CW from Inlet
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison