Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850084-4

Vickers Fixed Displacement Double Vane Pump
Item #101923693
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 16.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 16.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Spline Description N/A
Mounting Flange SAE B, 2 Bolt
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Major Diameter [Max] N/A
Controlled Flow Rate N/A
Rotation Right Hand (CW)
Minor Diameter N/A
Minor Diameter [Min] N/A
Shaft Type Straight w/ Key
Displacement Shaft End (cu in/revolution) 2.22
Port Orientation - Shaft End Outlet 90° CW from Inlet
Displacement Cover End (cu in/revolution) 1.39
Shaft Key 3/16 in
Shaft End Flow @ RPM 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm
Mounting Flange Mount
Cover End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Port Size 1 1/2
Seal Material Buna-N
Shaft Seal Type Single Shaft Seal
Port Type Flange
Relief Valve Setting N/A
Pilot Type N/A
Major Diameter [Min] N/A
Manufacturer Part No. V2010-1F11S7S-1DD12
Pump Series V2010
Shaft Length 2 5/16 in
Port Orientation - Cover End Outlet 135° CW from Inlet
Shaft Dia. 0.875 in
Minor Diameter [Max] N/A
Model No. V2010-1F11S7S-1DD12
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison