Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850086-3

Vickers Fixed Displacement Double Vane Pump
Item #101965815
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 16.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 16.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Key N/A
Spline Description 16/32
Port Size 1 1/2
Shaft Seal Type Single Shaft Seal
Shaft End Flow @ RPM 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm
Pump Series V2010
Shaft Length 1 5/16 in
Controlled Flow Rate N/A
Rotation Right Hand (CW)
Cover End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Port Type Flange
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Mounting Flange Mount
Shaft Dia. 0.875 in
Displacement Cover End (cu in/revolution) 1.39
Minor Diameter [Max] 0.7335 in
Relief Valve Setting N/A
Minor Diameter [Min] 0.7225 in
Major Diameter [Max] 0.873 in
Port Orientation - Cover End Outlet 45° CW from Inlet
Mounting Flange SAE B, 2 Bolt
Model No. V2010-1F11S7S-11CC12
Seal Material Buna-N
Manufacturer Part No. V2010-1F11S7S-11CC12
Minor Diameter 0.728 in
Major Diameter [Min] 0.872 in
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Pilot Type N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Shaft Type 13 Tooth Splined
Displacement Shaft End (cu in/revolution) 2.22
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison