Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850350-2

Vickers Fixed Displacement Double Vane Pump
Item #101998545
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2" Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 90° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, 13 Tooth Splined
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.

features

  • Designed for use with oil or synthetic fire-resistant fluids
  • Pump rotation, port orientation and cartridge kit are field changeable
  • SAE two-bolt mounting flanges are standard
  • foot mounting brackets optional
  • Self-wear compensation
  • performance does not degrade with use
Displacement Cover End (cu in/revolution) 1.19
Spline Description 16/32
Minor Diameter 0.728 in
Manufacturer Part No. V2020-1F12S6S-11BB30
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Pilot Type N/A
Relief Valve Setting N/A
Pump Series V2020
Model No. V2020-1F12S6S-11BB30
Port Type Flange
Shaft Key N/A
Rotation Right Hand (CW)
Shaft Length 1.3125 in
Shaft Dia. 0.875 in
Mounting Flange Mount
Port Orientation - Cover End Outlet 90° CCW from Inlet
Cover End Flow @ RPM 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm
Port Size 2
Major Diameter [Max] 0.873 in
Mounting Flange SAE B, 2 Bolt
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Minor Diameter [Min] 0.7225 in
Shaft Type 13 Tooth Splined
Shaft Seal Type Single Shaft Seal
Pressure Port Size, Cover End 3/4 in SAE O-Ring
Shaft End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Seal Material Buna-N
Minor Diameter [Max] 0.7335 in
Displacement Shaft End (cu in/revolution) 2.38
Controlled Flow Rate N/A
Major Diameter [Min] 0.872 in
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison