Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850356-1

Vickers Fixed Displacement Double Vane Pump
Item #101965803
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet Opposite Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.

features

  • Designed for use with oil or synthetic fire-resistant fluids
  • Pump rotation, port orientation and cartridge kit are field changeable
  • SAE two-bolt mounting flanges are standard
  • foot mounting brackets optional
  • Self-wear compensation
  • performance does not degrade with use
Shaft Dia. 0.875 in
Major Diameter [Max] N/A
Port Type Flange
Minor Diameter [Max] N/A
Displacement Shaft End (cu in/revolution) 2.38
Relief Valve Setting N/A
Shaft Length 2 5/16 in
Seal Material Buna-N
Controlled Flow Rate N/A
Minor Diameter N/A
Pump Series V2020
Model No. V2020-1F12S9S-1AA30
Port Size 2
Rotation Right Hand (CW)
Shaft Seal Type Single Shaft Seal
Displacement Cover End (cu in/revolution) 1.81
Cover End Flow @ RPM 9 gal/min @ 1200 rpm, 13.5 gal/min @ 1800 rpm
Port Orientation - Shaft End Outlet Opposite Inlet
Manufacturer Part No. V2020-1F12S9S-1AA30
Mounting Flange Mount
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Minor Diameter [Min] N/A
Shaft End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Pressure Port Size, Cover End 3/4 in SAE O-Ring
Port Orientation - Cover End Outlet Opposite Inlet
Major Diameter [Min] N/A
Mounting Flange SAE B, 2 Bolt
Shaft Key 3/16 in
Spline Description N/A
Pilot Type N/A
Shaft Type Straight w/ Key
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison