Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850375-5

Vickers Fixed Displacement Double Vane Pump
Item #101923838
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, 13 Tooth Splined
  • 10.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet Opposite Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, 13 Tooth Splined
  • 10.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.

features

  • Designed for use with oil or synthetic fire-resistant fluids
  • Pump rotation, port orientation and cartridge kit are field changeable
  • SAE two-bolt mounting flanges are standard
  • foot mounting brackets optional
  • Self-wear compensation
  • performance does not degrade with use
Shaft Seal Type Single Shaft Seal
Controlled Flow Rate N/A
Spline Description 16/32
Port Orientation - Cover End Outlet Opposite Inlet
Mounting Flange Mount
Cover End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Port Orientation - Shaft End Outlet Opposite Inlet
Pump Series V2020
Minor Diameter [Max] 0.7335 in
Major Diameter [Min] 0.872 in
Minor Diameter [Min] 0.7225 in
Relief Valve Setting N/A
Port Size 2
Pilot Type N/A
Displacement Cover End (cu in/revolution) 1.39
Rotation Left Hand (CCW)
Seal Material Buna-N
Shaft Type 13 Tooth Splined
Pressure Port Size, Cover End 3/4 in SAE O-Ring
Shaft Length 1 5/16 in
Displacement Shaft End (cu in/revolution) 1.39
Port Type Flange
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Mounting Flange SAE B, 2 Bolt
Major Diameter [Max] 0.873 in
Shaft Key N/A
Shaft End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Model No. V2020-1F7S7S-11AA30-LH
Minor Diameter 0.728 in
Manufacturer Part No. V2020-1F7S7S-11AA30-LH
Shaft Dia. 0.875 in
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison