Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850389-4

Vickers Fixed Displacement Double Vane Pump
Item #101924966
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2" Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 90° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.

features

  • Designed for use with oil or synthetic fire-resistant fluids
  • Pump rotation, port orientation and cartridge kit are field changeable
  • SAE two-bolt mounting flanges are standard
  • foot mounting brackets optional
  • Self-wear compensation
  • performance does not degrade with use
Minor Diameter [Max] N/A
Port Size 2
Port Orientation - Cover End Outlet 90° CW from Inlet
Pump Series V2020
Minor Diameter [Min] N/A
Major Diameter [Max] N/A
Shaft Dia. 0.875 in
Rotation Right Hand (CW)
Major Diameter [Min] N/A
Mounting Flange Mount
Model No. V2020-1F8S7S-1DD30
Shaft Key 3/16 in
Shaft End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Shaft Type Straight w/ Key
Pilot Type N/A
Mounting Flange SAE B, 2 Bolt
Port Orientation - Shaft End Outlet 90° CW from Inlet
Spline Description N/A
Relief Valve Setting N/A
Displacement Shaft End (cu in/revolution) 1.62
Port Type Flange
Cover End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Controlled Flow Rate N/A
Shaft Seal Type Single Shaft Seal
Minor Diameter N/A
Shaft Length 2 5/16 in
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Seal Material Buna-N
Pressure Port Size, Cover End 3/4 in SAE O-Ring
Manufacturer Part No. V2020-1F8S7S-1DD30
Displacement Cover End (cu in/revolution) 1.39
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison