Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850390-B

Vickers Fixed Displacement Double Vane Pump
Item #101923670
  • Tandem Unit Vane Pumps - Fixed Displacement
  • V2020 Pump Series
  • Flange Mount
  • 13 Tooth Splined Shaft Type
  • 7/8 in Shaft Diameter
  • Right Hand (CW) Rotation
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • V2020 Pump Series
  • Flange Mount
  • 13 Tooth Splined Shaft Type
  • 7/8 in Shaft Diameter

description

  • Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.

features

  • Designed for use with oil or synthetic fire-resistant fluids
  • Pump rotation, port orientation and cartridge kit are field changeable
  • SAE two-bolt mounting flanges are standard
  • foot mounting brackets optional
  • Self-wear compensation
  • performance does not degrade with use
Shaft Length 1 5/16 in
Model No. V2020-1F8S8S-11AC30
Displacement Shaft End (cu in/revolution) 1.6
Seal Material Buna-N
Port Type Flange
Major Diameter [Max] 0.873 in
Cover End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Displacement Cover End (cu in/revolution) 1.6
Port Size 2
Minor Diameter 0.728 in
Mounting Flange SAE B, 2 Bolt
Controlled Flow Rate N/A
Minor Diameter [Max] 0.734 in
Spline Description 16/32
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Shaft Dia. 0.875 in
Manufacturer Part No. V2020-1F8S8S-11AC30
Shaft Seal Type Single Shaft Seal
Pilot Type N/A
Major Diameter [Min] 0.872 in
Shaft Type 13 Tooth Splined
Shaft Key N/A
Port Orientation - Cover End Outlet Inline w/Inlet
Shaft End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Pump Series V2020
Relief Valve Setting N/A
Minor Diameter [Min] 0.723 in
Port Orientation - Shaft End Outlet Opposite Inlet
Pressure Port Size, Cover End 3/4 in SAE O-Ring
Configuration Double
Mounting Flange Mount
Rotation Right Hand (CW)
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison