Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850395-5

Vickers Fixed Displacement Double Vane Pump
Item #101924218
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, Straight w/Key
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet Opposite Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, Straight w/Key
  • 12 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.

features

  • Designed for use with oil or synthetic fire-resistant fluids
  • Pump rotation, port orientation and cartridge kit are field changeable
  • SAE two-bolt mounting flanges are standard
  • foot mounting brackets optional
  • Self-wear compensation
  • performance does not degrade with use
Port Orientation - Shaft End Outlet Opposite Inlet
Port Size 2
Mounting Flange SAE B, 2 Bolt
Pilot Type N/A
Shaft Seal Type Single Shaft Seal
Cover End Flow @ RPM 9 gal/min @ 1200 rpm, 13.5 gal/min @ 1800 rpm
Minor Diameter [Min] N/A
Minor Diameter N/A
Displacement Cover End (cu in/revolution) 1.81
Shaft Length 2.3125 in
Seal Material Buna-N
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Shaft Type Straight w/ Key
Major Diameter [Min] N/A
Spline Description N/A
Pressure Port Size, Cover End 3/4 in SAE O-Ring
Relief Valve Setting N/A
Shaft Dia. 0.875 in
Shaft End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Major Diameter [Max] N/A
Shaft Key 3/16 in
Controlled Flow Rate N/A
Minor Diameter [Max] N/A
Model No. V2020-1F8S9S-1AA30-LH
Manufacturer Part No. V2020-1F8S9S-1AA30-LH
Pump Series V2020
Port Type Flange
Mounting Flange Mount
Port Orientation - Cover End Outlet Opposite Inlet
Displacement Shaft End (cu in/revolution) 1.62
Rotation Left Hand (CCW)
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison