- Proportional Valve
- D05 NFPA
| Body Material | Cast Iron |
| Temperature Range [Max] | 158 °F |
| NFPA Size | D05 |
| Temperature Range [Min] | -4 °F |
| Series | KBS1 |
| Model No. | KBS1-05-02-NS-11-H-NS-001-10 |
| Weight | 0.0 LB |
| Body Material | Cast Iron |
| Temperature Range [Max] | 158 °F |
| NFPA Size | D05 |
| Temperature Range [Min] | -4 °F |
| Series | KBS1 |
| Model No. | KBS1-05-02-NS-11-H-NS-001-10 |
| Weight | 0.0 LB |