- Pressure Relief Valve
- 1000 psi Pressure Adjustment Range
| Pressure Adjustment Range (psi) | 1,000 |
| Performance | Standard Performance |
| Model No. | CGR-02-B-30-S160 |
| Remote | Yes |
| Body Material | Cast Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Valve Type | Pressure Relief |
| Pressure [Max] | 3,000 psi |
| Lighted | No |
| Manual Override | No |
| Adjustment | Yes |
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Valve Mount Type | Subplate/Manifold Mounted |
| Actuation Option | Proportional |
| Weight | 0.0 LB |

