Vickers by Danfoss
857431
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103579184
- Series PVB5 Foot Mounted Piston Pump
- Left Hand
- Thru Shaft Design
- 5 gal/min
- 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
| Port Location | Side Port |
| Pressure Compensator Variation | N/A |
| Shaft Type | Straight w/ Key |
| Special Design Option | N/A |
| Maximum Displacement Adjustment | No |
| Design No. | 21 |
| Seal Material | Buna-N |
| Port Type | SAE |
| Pump Type | Variable Displacement Open Circuit |
| Origin | Piston Pumps |
| Control Type | Lever Control |
| Pressure [Max] | 3000 psi |
| Displacement Zone | Both Sides of Center |
| Outlet Port | SAE-12 |
| Case Drain | SAE-6 |
| GPM @ Speed | 5 gpm @ 175 rpm |
| Rotation | Left Hand (CCW) |
| Shaft Style | Thru Shaft |
| Displacement Type | Variable |
| Control Location | Right Hand |
| Mounting | Foot Mounted |
| Mounting Flange | SAE A, 2 Bolt |
| Series | PVB5 |
| Inlet Port | SAE-12 |
| Displacement (in³/rev) | 0.64 |
| Model No. | PVB5-FLDXY-21-M-10 |
| Shaft Dia. | 0.75 in |
| Manufacturer Part No. | PVB5-FLDXY-21-M-10 |
| Weight | 18.0 LB |
