Skip to content Skip to navigation menu
Vickers SystemStak™ Pressure Reducing Valve

868873

Vickers SystemStak™ Pressure Reducing Valve
Item #101923950
  • D05 Pressure Reducing Valve
  • Pilot Control is on Port A
  • Pressure Adjustment Range is 125-4,500 psi
  • Screw w/Locknut Adjustment on Port B End
  • SAE-4 Gage Port
  • w/External Drain
+ Show More + Show Less
Vickers SystemStak™ Pressure Reducing Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D05 Pressure Reducing Valve
  • Pilot Control is on Port A
  • Pressure Adjustment Range is 125-4,500 psi
  • Screw w/Locknut Adjustment on Port B End
  • SAE-4 Gage Port
Pilot Control Port A
Adjuster Location Port B End
Interface D05
Gage Port SAE-4
Valve Type Pressure Reducing Valve
Port Control Pressure Port
Manufacturer Part No. DGMX2-5-PA-GW-E-S-30
External Drain Yes
Model No. DGMX2-5-PA-GW-E-S-30
Pressure Adjustment Range (psi) 125 to 4,500
Remote Control Port No
Adjustment Type Screw w/ Locknut
Design No. 30
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison