- D05 Sequence Valve
- 75-725 psi
- Adjustment is Screw w/Locknut
- SAE-4 Gage Port
- External Drain
| Adjustment Type | Screw w/ Locknut |
| Valve Type | Sequence Valve |
| Gage Port | SAE-4 |
| Design No. | 30 |
| Pressure Adjustment Range (psi) | 75 to 725 |
| Manufacturer Part No. | DGMR1-5-PP-AW-E-S-30 |
| Model No. | DGMR1-5-PP-AW-E-S-30 |
| Interface | D05 |
| External Drain | Yes |
| Weight | 7.5 LB |

