- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
| Model No. | DG4S2-012A-U-H-60 |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Seal Material | Buna-N |
| Pressure [Max] | 3600 psi |
| AC/DC | AC |
| Operation | Solenoid Operated |
| NFPA Size | D05 |
| Voltage & Frequency | 110 VAC - 50 Hz |
| Weight | 0.0 LB |

