Skip to content Skip to navigation menu
Vickers SystemStak™ Dual Relief Valve

880098

Vickers SystemStak™ Dual Relief Valve
Item #101924358
  • Pressure Control Valve
  • Relief Valve Type
  • 60 to 1450 psi Pressure Adjustment Range
  • Screw w/ Locknut Adjustment Type
Vickers SystemStak™ Dual Relief Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Relief Valve Type
  • 60 to 1450 psi Pressure Adjustment Range
  • Screw w/ Locknut Adjustment Type
Valve Type Relief Valve
Adjustment Type, Dual Screw w/Locknut
Pressure Limited In Port A
External Drain, Dual Yes
Relief Function Dual
Port Drained Into Port B
Pressure Adjustment Range (psi) 60 to 1,450
Model No. DGMC2-5-AB-BW-E-BA-BW-E-S-30
Port Drained Into, Dual Port A
Adjustment Type Screw w/ Locknut
Pressure Adjustment Range, Dual (psi) 60-1,450
Interface D05
External Drain Yes
Pressure Limited In, Dual Port B
Design No. 30
Gage Port SAE-4
Gauge Port Thread Type SAE
Manufacturer Part No. DGMC2-5-AB-BW-E-BA-BW-E-S-30
Remote Control Port No
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison