- Axial Piston Pump
- 17 Tooth Splined Shaft
- 1 1/4" 4-Bolt Flange/Code 62 Pressure Port
- 8 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Inlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| Special Features | None |
| Origin | Axial Piston Pumps |
| Displacement (in³/rev) | 8 |
| Key | N/A |
| Shaft Description | 17T-12/24 |
| Maximum Operating Pressure | 3600 psi |
| Pressure Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| GPM @ Speed | 62 gpm @ 1800 rpm |
| Operating Pressure [Max] | 3600 psi |
| Rotation | CW |
| Shaft Type | 17 Tooth Splined |
| Spline Description | 12/24 |
| Weight | 145.0 LB |

