- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 12 gal/min Maximum Flow
| Flow [Max] | 12.00 gal/min |
| Manual Override | No |
| Valve Mount Type | SAE Straight Thread Connection |
| Pressure [Max] | 3,000 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Performance | Standard Performance |
| Adjustment Type | Screw |
| Valve Type | Pressure Relief |
| Actuation Option | Proportional |
| Body Material | Cast Iron |
| Adjustment | Yes |
| Seal Material | Buna-N |
| Pressure Adjustment Range (psi) | 125 to 500 |
| Model No. | RCS-03-B1-30 |
| Weight | 0.0 LB |

