- Pressure Relief Valve
- Pressure Relief Valve Type
- 71 gal/min Maximum Flow
| Seal Material | Buna-N |
| Valve Type | Pressure Relief |
| Flow [Max] | 71 gal/min |
| Leakage | Standard |
| Model No. | RCT 10 Z3 30 |
| Weight | 0.0 LB |
| Seal Material | Buna-N |
| Valve Type | Pressure Relief |
| Flow [Max] | 71 gal/min |
| Leakage | Standard |
| Model No. | RCT 10 Z3 30 |
| Weight | 0.0 LB |